Overview
Mfr description
00676221 00676221 1 OD, 3, 4 MORSE DIE U
Specifications
- Product Number CompatibilityFDHS-3T, FDHS-4T
- PSC Code5136
- Accepts Morse Taper Size3MT, 4MT
- Die Outside Diameter1 in
- Maximum Thread Length2-7/8 in
- TypeDie Holder Head
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data