Motion
00676239

Made in USA
00676239

Die Holders
Mi Item #11670153
MFR #00676239
Price$198.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00676239

Die Holders
Mi Item #11670153
MFR #00676239

Mfr description
00676239 00676239 1-1/2OD, 3, 4 MORSE DI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.15/each

Specifications

Dimensions

  • Accepts Morse Taper Size
    3MT, 4MT
  • Die Outside Diameter
    1-1/2 in
  • Maximum Thread Length
    2-7/8 in

Details

  • Product Number Compatibility
    FDHS-3T, FDHS-4T
  • PSC Code
    5136
  • Type
    Die Holder Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)