Motion
00692749

Made in USA
00692749

1/2" Diam, 1/2" Drill, 2-3/4" OAL, 3-3/8" Min Embedment Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 1-1/2" Thread Length
MI ITEM #11670166
MFR #00692749
List Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00692749

1/2" Diam, 1/2" Drill, 2-3/4" OAL, 3-3/8" Min Embedment Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 1-1/2" Thread Length
MI ITEM #11670166
MFR #00692749

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.15/each for your price

Overview

Mfr description
00692749 00692749 1/2X2-3/4 GALV STUD AN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wedge expansion concrete anchors are heavy-duty anchors used in cracked and uncracked concrete
  • They have expansion wedges that expand in concrete holes to increase holding power.

Specifications

  • Drill Size
    1/2 in
  • Diameter
    1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Minimum Embedment
    2-1/4 in
  • Overall Length
    2-3/4 in
  • Drive Type
    Hex
  • Finish Coating
    Galvanized
  • Head Type
    Hex Nut
  • Type
    Wedge Expansion
  • Thread Length
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought