Motion
00692764

Made in USA
00692764

1/2" Diam, 1/2" Drill, 4-1/4" OAL, 4-5/8" Min Embedment Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 3" Thread Length
MI ITEM #11670169
MFR #00692764
Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00692764

1/2" Diam, 1/2" Drill, 4-1/4" OAL, 4-5/8" Min Embedment Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 3" Thread Length
MI ITEM #11670169
MFR #00692764

Mfr description
00692764 00692764 1/2X4-1/4 GALV STUD AN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wedge expansion concrete anchors are heavy-duty anchors used in cracked and uncracked concrete
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.85/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Drill Size
    1/2 in
  • Minimum Embedment
    2-1/4 in
  • Overall Length
    4-1/4 in
  • Thread Length
    3 in

Details

  • Drive Type
    Hex
  • Finish Coating
    Galvanized
  • Head Type
    Hex Nut
  • Material
    Steel
  • Material Grade
    Grade 5
  • Type
    Wedge Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)