Motion
00692939

Made in USA
00692939

7/8" Diam, 7/8" Drill, 6" OAL, 2-1/4" Min Embedment Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 3-1/2" Thread Length
Mi Item #11670185
MFR #00692939
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00692939

7/8" Diam, 7/8" Drill, 6" OAL, 2-1/4" Min Embedment Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 3-1/2" Thread Length
Mi Item #11670185
MFR #00692939

Mfr description
00692939 00692939 7/8X6 GALV STUD ANCHOR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wedge expansion concrete anchors are heavy-duty anchors used in cracked and uncracked concrete
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.13/each

Specifications

Dimensions

  • Diameter
    7/8 in
  • Drill Size
    7/8 in
  • Minimum Embedment
    4 in
  • Overall Length
    6 in
  • Thread Length
    3-1/2 in

Details

  • Drive Type
    Hex
  • Finish Coating
    Galvanized
  • Head Type
    Hex Nut
  • Material
    Steel
  • Material Grade
    Grade 5
  • Type
    Wedge Expansion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)