Motion
00692947

Made in USA
00692947

7/8" Diam, 7/8" Drill, 8" OAL, 2-1/2" Min Embedment Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 4" Thread Length
Mi Item #11670186
MFR #00692947
Price$21.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00692947

7/8" Diam, 7/8" Drill, 8" OAL, 2-1/2" Min Embedment Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 4" Thread Length
Mi Item #11670186
MFR #00692947

Mfr description
00692947 00692947 7/8X8 GALV STUD ANCHOR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wedge expansion concrete anchors are heavy-duty anchors used in cracked and uncracked concrete
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.68/each

Specifications

Dimensions

  • Diameter
    7/8 in
  • Drill Size
    7/8 in
  • Minimum Embedment
    4 in
  • Overall Length
    8 in
  • Thread Length
    4 in

Details

  • Drive Type
    Hex
  • Finish Coating
    Galvanized
  • Head Type
    Hex Nut
  • Material
    Steel
  • Material Grade
    Grade 5
  • Type
    Wedge Expansion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)