Motion
00692962

Made in USA
00692962

1" Diam, 1" Drill, 6" OAL, 1-1/8" Min Embedment Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 3-1/8" Thread Length
MI ITEM #11670189
MFR #00692962
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00692962

1" Diam, 1" Drill, 6" OAL, 1-1/8" Min Embedment Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 3-1/8" Thread Length
MI ITEM #11670189
MFR #00692962

Mfr description
00692962 00692962 1X6 GALV STUD ANCHOR S
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wedge expansion concrete anchors are heavy-duty anchors used in cracked and uncracked concrete
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1 in
  • Drill Size
    1 in
  • Minimum Embedment
    4-1/2 in
  • Overall Length
    6 in
  • Thread Length
    3-1/8 in

Details

  • Drive Type
    Hex
  • Finish Coating
    Galvanized
  • Head Type
    Hex Nut
  • Material
    Steel
  • Material Grade
    Grade 5
  • Type
    Wedge Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)