Motion
00692988

Made in USA
00692988

1" Diam, 1" Drill, 12" OAL, Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 4" Thread Length
MI ITEM #11670191
MFR #00692988
List Price$32.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00692988

1" Diam, 1" Drill, 12" OAL, Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 4" Thread Length
MI ITEM #11670191
MFR #00692988

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.55/each for your price

Overview

Mfr description
00692988 00692988 1X12 GALV STUD ANCHOR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wedge expansion concrete anchors are heavy-duty anchors used in cracked and uncracked concrete
  • They have expansion wedges that expand in concrete holes to increase holding power.

Specifications

  • Drill Size
    1 in
  • Diameter
    1 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Minimum Embedment
    4-1/2 in
  • Overall Length
    12 in
  • Drive Type
    Hex
  • Finish Coating
    Galvanized
  • Head Type
    Hex Nut
  • Type
    Wedge Expansion
  • Thread Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text