Motion
00693002

Made in USA
00693002

1-1/4" Diam, 1-1/4" Drill, 12" OAL, Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 3-1/4" Thread Length
MI ITEM #11670194
MFR #00693002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00693002

1-1/4" Diam, 1-1/4" Drill, 12" OAL, Wedge Expansion Concrete Anchor-Grade 5 Steel, Galvanized Finish, Hex Nut Head, Hex Drive, 3-1/4" Thread Length
MI ITEM #11670194
MFR #00693002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00693002 00693002 1-1/4X12 GALV STUD ANC
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Wedge expansion concrete anchors are heavy-duty anchors used in cracked and uncracked concrete
  • They have expansion wedges that expand in concrete holes to increase holding power.

Specifications

  • Drill Size
    1-1/4 in
  • Diameter
    1-1/4 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Minimum Embedment
    6-1/2 in
  • Overall Length
    12 in
  • Drive Type
    Hex
  • Finish Coating
    Galvanized
  • Head Type
    Hex Nut
  • Type
    Wedge Expansion
  • Thread Length
    3-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought