Motion
00695171

Made in USA
00695171

12 Piece, 1/4" Shank Burr Set Tungsten Carbide
Mi Item #11670195
MFR #00695171
Price$346.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00695171

12 Piece, 1/4" Shank Burr Set Tungsten Carbide
Mi Item #11670195
MFR #00695171

Mfr description
00695171 00695171 1/4" SHANK WOOD CASE 1
  • Tungsten Carbide (TC) is used at high temperatures due to its high wear resistance
  • It is commonly used on ferrous and non-ferrous materials including cast iron, nickel alloys and stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.78/each

Specifications

Dimensions

  • Cutting Diameter
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Head Material
    Tungsten Carbide
  • Industry Specification
    SA-1, SA-14, SC-1, SC-14, SD-1, SD-14, SE-1, SF-1, SG-1, SM-1, SM-2, SN-2
  • Number Of Pieces
    12
  • PSC Code
    5345
  • Tooth Style
    Single Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)