Motion
00697912

Made in USA
00697912

5/16-18 Thread Screw & Barrel, Flat Head, Phillips Drive, Brass Sex Bolt & Binding Post Chrome-Plated Finish, 1-1/2" OAL, 2-1/16" Long Barrel
MI ITEM #11670212
MFR #00697912
List Price$16.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00697912

5/16-18 Thread Screw & Barrel, Flat Head, Phillips Drive, Brass Sex Bolt & Binding Post Chrome-Plated Finish, 1-1/2" OAL, 2-1/16" Long Barrel
MI ITEM #11670212
MFR #00697912

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.85/each for your price

Overview

Mfr description
00697912 00697912 1/2X2-1/16 SAT CHRME A
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers.

Specifications

  • Barrel Diameter
    1/2 in
  • Barrel Length
    2-1/16 in
  • Drive Type
    Phillips
  • Finish Coating
    Chrome-Plated
  • Head Diameter
    3/4 in
  • Head Type
    Truss
  • Material
    Brass
  • Screw Head Type
    Flat
  • Screw Length
    1-1/2 in
  • Screw Length Measurement Type
    Overall Length
  • Sex Bolt Type
    Screw & Barrel
  • Thread Depth
    1-1/4 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text