Motion
00697920

Made in USA
00697920

5/16-18 Thread Screw & Barrel, Flat Head, Phillips Drive, Brass Sex Bolt & Binding Post Brass-Plated Finish, 1-1/2" OAL, 2-1/16" Long Barrel
Mi Item #11670213
MFR #00697920
Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00697920

5/16-18 Thread Screw & Barrel, Flat Head, Phillips Drive, Brass Sex Bolt & Binding Post Brass-Plated Finish, 1-1/2" OAL, 2-1/16" Long Barrel
Mi Item #11670213
MFR #00697920

Mfr description
00697920 00697920 1/2X2-1/16 SAT BRASS A
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.68/each

Specifications

Dimensions

  • Barrel Diameter
    1/2 in
  • Barrel Length
    2-1/16 in
  • Head Diameter
    3/4 in
  • Screw Length
    1-1/2 in
  • Screw Length Measurement Type
    Overall Length
  • Thread Depth
    1-1/4 in
  • Thread Size
    5/16-18

Details

  • Drive Type
    Phillips
  • Finish Coating
    Brass-Plated
  • Head Type
    Truss
  • Material
    Brass
  • Screw Head Type
    Flat
  • Sex Bolt Type
    Screw & Barrel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)