Motion
00697979

Made in USA
00697979

1/4-20 Thread Screw & Barrel, Flat Head, Phillips Drive, Stainless Steel Sex Bolt & Binding Post Uncoated, 1" OAL, 2-1/16" Long Barrel, Grade 18-8
MI ITEM #11670220
MFR #00697979
List Price$19.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00697979

1/4-20 Thread Screw & Barrel, Flat Head, Phillips Drive, Stainless Steel Sex Bolt & Binding Post Uncoated, 1" OAL, 2-1/16" Long Barrel, Grade 18-8
MI ITEM #11670220
MFR #00697979

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.33/each for your price

Overview

Mfr description
00697979 00697979 3/8 X 2-1/16 1/4-20 AR
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Barrel Diameter
    3/8 in
  • Barrel Length
    2-1/16 in
  • Drive Type
    Phillips
  • Finish Coating
    Uncoated
  • Head Diameter
    9/16 in
  • Head Type
    Truss
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Screw Head Type
    Flat
  • Screw Length
    1 in
  • Screw Length Measurement Type
    Overall Length
  • Sex Bolt Type
    Screw & Barrel
  • Thread Depth
    3/4 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text