Motion
00797761

Made in USA
00797761

8 Piece, 6 Inch Long Steel Parallel Set 1-3/4 Inch High, 1/2 to 1/2 Inch Thick, Sold as 4 Pair
MI ITEM #11670224
MFR #00797761
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00797761

8 Piece, 6 Inch Long Steel Parallel Set 1-3/4 Inch High, 1/2 to 1/2 Inch Thick, Sold as 4 Pair
MI ITEM #11670224
MFR #00797761

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00797761 00797761 1/2" 4-PR PRECISION PA

Specifications

  • Height
    1, 1-1/4, 1-1/2, 1-3/4 in
  • Length
    6 in
  • Material
    Steel
  • Maximum Height
    1-3/4 in
  • Maximum Thickness
    1/2 in
  • Number Of Pieces
    8
  • Sold As
    4 Pair

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text