Motion
00826040

Made in USA
00826040

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;Jarno 4 Taper, 3" OAL
MI ITEM #11670230
MFR #00826040
List Price$95.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00826040

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;Jarno 4 Taper, 3" OAL
MI ITEM #11670230
MFR #00826040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.23/each for your price

Overview

Mfr description
00826040 00826040 NO.4 JARNO JARNO TAPER

Specifications

  • Carbide Tipped
    Yes
  • Center Type
    Solid Center
  • Included Angle
    60 °
  • Overall Length
    3 in
  • Point Style
    Standard Point
  • Product Types
    Dead Centers
  • Shank Taper Size
    Jarno 4
  • Shank Type
    Jarno Taper
  • Tip Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text