Motion
00826057

Made in USA
00826057

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;Jarno 5 Taper, 3-5/8" OAL
MI ITEM #11670232
MFR #00826057
Price$105.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00826057

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;Jarno 5 Taper, 3-5/8" OAL
MI ITEM #11670232
MFR #00826057

Mfr description
00826057 00826057 NO.5 JARNO JARNO TAPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.28/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    3-5/8 in
  • Shank Taper Size
    Jarno 5
  • Tip Diameter
    1/4 in

Details

  • Carbide Tipped
    Yes
  • Center Type
    Solid Center
  • Point Style
    Standard Point
  • Product Types
    Dead Centers
  • Shank Type
    Jarno Taper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)