Motion
00826107

Made in USA
00826107

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;Jarno 10 Taper, 7-1/2" OAL
Mi Item #11670238
MFR #00826107
Price$300.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00826107

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;Jarno 10 Taper, 7-1/2" OAL
Mi Item #11670238
MFR #00826107

Mfr description
00826107 00826107 NO.10 JARNO JARNO TAPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.63/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    7-1/2 in
  • Shank Taper Size
    Jarno 10
  • Tip Diameter
    1/2 in

Details

  • Carbide Tipped
    Yes
  • Center Type
    Solid Center
  • Point Style
    Standard Point
  • Product Types
    Dead Centers
  • Shank Type
    Jarno Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)