Motion
00839878

Made in USA
00839878

1" Shoulder Diam x 2-3/4" Shoulder Length, 3/4-10 UNC, Hex Socket Shoulder Screw;4000 Alloy Steel, Uncoated, 1-5/16" Head Diam
Mi Item #11670447
MFR #00839878
Price$69.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00839878

1" Shoulder Diam x 2-3/4" Shoulder Length, 3/4-10 UNC, Hex Socket Shoulder Screw;4000 Alloy Steel, Uncoated, 1-5/16" Head Diam
Mi Item #11670447
MFR #00839878

Mfr description
00839878 00839878 1X2-3/4 ALLOY STL SOCK
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.28/each

Specifications

Dimensions

  • Head Diameter
    1-5/16 in
  • Hex Key Size
    1/2in
  • Shoulder Diameter
    1 in
  • Shoulder Length
    2-3/4 in
  • Thread Depth
    1 in
  • Thread Size
    3/4-10

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME B18.3
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    4000
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)