Motion
00839886

Made in USA
00839886

1" Shoulder Diam x 3" Shoulder Length, 3/4-10 UNC, Hex Socket Shoulder Screw;4000 Alloy Steel, Uncoated, 1-5/16" Head Diam
MI ITEM #11670448
MFR #00839886
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00839886

1" Shoulder Diam x 3" Shoulder Length, 3/4-10 UNC, Hex Socket Shoulder Screw;4000 Alloy Steel, Uncoated, 1-5/16" Head Diam
MI ITEM #11670448
MFR #00839886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00839886 00839886 1X3 ALLOY STL SOCKET S
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME B18.3
  • Finish Coating
    Uncoated
  • Head Diameter
    1-5/16 in
  • Hex Key Size
    1/2in
  • Material
    Alloy Steel
  • Material Grade
    4000
  • Shoulder Diameter
    1 in
  • Shoulder Length
    3 in
  • Thread Depth
    1 in
  • Thread Size
    3/4-10
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought