Motion
00840157

Made in USA
00840157

7/16" Diam x 2" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 22,550 Lb (Single Shear), 45,100 Lb (Double Shear) Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11670478
MFR #00840157
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00840157

7/16" Diam x 2" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 22,550 Lb (Single Shear), 45,100 Lb (Double Shear) Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11670478
MFR #00840157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00840157 00840157 7/16X2 ALLOY STL DOWEL
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Breaking Strength
    22550
  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Finish Coating
    Bright
  • Grade
    Grade 8
  • Hardness
    C 47-58;C 60
  • Material
    Alloy Steel
  • Pin Diameter
    7/16 in
  • Pin Length
    2 in
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text