Motion
00840223

Made in USA
00840223

1/2" Diam x 2" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 29,450 Lb (Single Shear), 58,900 Lb (Double Shear) Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11670487
MFR #00840223
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00840223

1/2" Diam x 2" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 29,450 Lb (Single Shear), 58,900 Lb (Double Shear) Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11670487
MFR #00840223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.93/each

Specifications

Dimensions

  • Breaking Strength
    29450
  • Pin Diameter
    1/2 in
  • Pin Length
    2 in

Details

  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Finish Coating
    Bright
  • Grade
    Grade 8
  • Hardness
    C 47-58;C 60
  • Material
    Alloy Steel
  • Product Types
    Standard Pull Out

Overview

Mfr description
00840223 00840223 1/2X2 ALLOY STL DOWEL
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought