Motion
00840496

Made in USA
00840496

3/4" Diam x 5" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 132,400 Lb (Double Shear), 66,200 Lb (Single Shear) Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11670520
MFR #00840496
List Price$16.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00840496

3/4" Diam x 5" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 132,400 Lb (Double Shear), 66,200 Lb (Single Shear) Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11670520
MFR #00840496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.80/each for your price

Overview

Mfr description
00840496 00840496 3/4X5 ALLOY STL DOWEL
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Breaking Strength
    132400
  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Finish Coating
    Bright
  • Grade
    Grade 8
  • Material
    Alloy Steel
  • Pin Diameter
    3/4 in
  • Pin Length
    5 in
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text