Motion
00922799

Made in USA
00922799

5C Steel Collet Stop: Includes 1/8 Inch Diameter End Rod, 1/2 Inch Diameter End Rod, 3/4 Inch Diameter End Rod, 1 Inch Diameter End Rod and Stop Body
MI ITEM #11670899
MFR #00922799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00922799

5C Steel Collet Stop: Includes 1/8 Inch Diameter End Rod, 1/2 Inch Diameter End Rod, 3/4 Inch Diameter End Rod, 1 Inch Diameter End Rod and Stop Body
MI ITEM #11670899
MFR #00922799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00922799 00922799 COLLET BODY & 4 RODS 5

Specifications

  • Compatible Collet Series
    5C
  • Includes
    1 in Diameter End Rod, 1/2 in Diameter End Rod, 1/8 in Diameter End Rod, 3/4 in Diameter End Rod, Stop Body
  • Material
    Steel
  • PSC Code
    5136
  • Type
    Collet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text