Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00985283

7/16" Body Diam, 60°, 3" OAL, Solid Carbide Spotting Drill, 2 Flutes, 7/16" Shank Diam, 1-1/4" Flute Length, Right Hand Cut
MI ITEM #11670925
MFR #00985283

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00985283 00985283 7/16 X 7/16 X 1 60DEG.
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials

Specifications

  • Body Diameter
    7/16 in
  • Flute Length
    1-1/4 in
  • Overall Length
    3 in
  • Number Of Flutes
    2
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    60 °
  • Insertable Cutter Head
    No
  • Shank Diameter
    7/16 in
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text