Motion
00985648

Made in USA
00985648

1" Body Diam, 60°, 3-1/2" OAL, Solid Carbide Spotting Drill, 2 Flutes, 1" Shank Diam, 1-3/4" Flute Length, Right Hand Cut
MI ITEM #11670931
MFR #00985648
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00985648

1" Body Diam, 60°, 3-1/2" OAL, Solid Carbide Spotting Drill, 2 Flutes, 1" Shank Diam, 1-3/4" Flute Length, Right Hand Cut
MI ITEM #11670931
MFR #00985648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00985648 00985648 1" X 1/2X1 1/4 60DEG.
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials

Specifications

  • Body Diameter
    1 in
  • Flute Length
    1-3/4 in
  • Overall Length
    3-1/2 in
  • Number Of Flutes
    2
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    60 °
  • Insertable Cutter Head
    No
  • Shank Diameter
    1 in
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text