Motion
01150101

Made in USA
01150101

5/32", High Speed Steel Half Round Drill Bit;3-1/8" Overall Length
MI ITEM #11670963
MFR #01150101
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01150101

5/32", High Speed Steel Half Round Drill Bit;3-1/8" Overall Length
MI ITEM #11670963
MFR #01150101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.75/each

Specifications

Dimensions

  • Drill Bit Size
    0.1563 in, 5/32 in
  • Drill Point Angle
    118
  • Flute Length
    2 in
  • Overall Length
    3-1/8 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Type
    Half-Round Drill Bit

Overview

Mfr description
01150101 01150101 5/32" 118D BRIGHT USA
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought