Motion
01150119

Made in USA
01150119

11/64", High Speed Steel Half Round Drill Bit;3-1/4" Overall Length
Mi Item #11670964
MFR #01150119
Price$40.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01150119

11/64", High Speed Steel Half Round Drill Bit;3-1/4" Overall Length
Mi Item #11670964
MFR #01150119

Mfr description
01150119 01150119 11/64" 118D HSS USA HA
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.60/each

Specifications

Dimensions

  • Drill Bit Size
    0.1719 in, 11/64 in
  • Drill Point Angle
    118
  • Flute Length
    2-1/8 in
  • Overall Length
    3-1/4 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Type
    Half-Round Drill Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)