Motion
01150143

Made in USA
01150143

7/32", High Speed Steel Half Round Drill Bit;3-3/4" Overall Length
Mi Item #11670968
MFR #01150143
Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01150143

7/32", High Speed Steel Half Round Drill Bit;3-3/4" Overall Length
Mi Item #11670968
MFR #01150143

Mfr description
01150143 01150143 7/32" 118D HSS USA HAL
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.75/each

Specifications

Dimensions

  • Drill Bit Size
    0.2188 in, 7/32 in
  • Drill Point Angle
    118
  • Flute Length
    2-1/2 in
  • Overall Length
    3-3/4 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Type
    Half-Round Drill Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)