Motion
01150200

Made in USA
01150200

5/16", High Speed Steel Half Round Drill Bit;4-1/2" Overall Length
MI ITEM #11670976
MFR #01150200
List Price$79.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01150200

5/16", High Speed Steel Half Round Drill Bit;4-1/2" Overall Length
MI ITEM #11670976
MFR #01150200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$79.63/each for your price

Overview

Mfr description
01150200 01150200 5/16" 118D HSS USA HAL
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Bit Size
    0.3125 in, 5/16 in
  • Drill Point Angle
    118
  • Finish Coating
    Bright
  • Flute Length
    3-3/16 in
  • Material
    High Speed Steel
  • Overall Length
    4-1/2 in
  • Type
    Half-Round Drill Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text