Overview
Mfr description
01150226 01150226 11/32" 118D BRIGHT USA
- Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
Specifications
- TypeHalf-Round Drill Bit
- Drill Bit Size0.3438 in, 11/32 in
- Flute Length3-7/16 in
- Overall Length4-3/4 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Cutting DirectionRight Hand
- Drill Point Angle118
- Drill Bit GradeGeneral Purpose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data