Motion
01150317

Made in USA
01150317

31/64", High Speed Steel Half Round Drill Bit;5-7/8" Overall Length
MI ITEM #11670991
MFR #01150317
List Price$195.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01150317

31/64", High Speed Steel Half Round Drill Bit;5-7/8" Overall Length
MI ITEM #11670991
MFR #01150317

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$195.08/each for your price

Overview

Mfr description
01150317 01150317 31/64" 118D HSS USA HA
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Specifications

  • Type
    Half-Round Drill Bit
  • Drill Bit Size
    0.4844 in, 31/64 in
  • Flute Length
    4-3/8 in
  • Overall Length
    5-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    118
  • Drill Bit Grade
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text