Motion
01158039

Made in USA
01158039

0.213", High Speed Steel Half Round Drill Bit;3-3/4" Overall Length
MI ITEM #11670996
MFR #01158039
List Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01158039

0.213", High Speed Steel Half Round Drill Bit;3-3/4" Overall Length
MI ITEM #11670996
MFR #01158039

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.90/each for your price

Overview

Mfr description
01158039 01158039 NO.3 118D BRIGHT USA H
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Bit Size
    0.2130 in
  • Drill Point Angle
    118
  • Finish Coating
    Bright
  • Flute Length
    2-1/2 in
  • Material
    High Speed Steel
  • Overall Length
    3-3/4 in
  • Type
    Half-Round Drill Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text