Motion
01158286

Made in USA
01158286

9/64", High Speed Steel Half Round Drill Bit;2-7/8" Overall Length
Mi Item #11671029
MFR #01158286
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01158286

9/64", High Speed Steel Half Round Drill Bit;2-7/8" Overall Length
Mi Item #11671029
MFR #01158286

Mfr description
01158286 01158286 NO.28 118D BRIGHT USA
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.23/each

Specifications

Dimensions

  • Drill Bit Size
    0.1405 in
  • Drill Point Angle
    118
  • Flute Length
    1-3/4 in
  • Overall Length
    2-7/8 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Type
    Half-Round Drill Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)