Motion
01158393

Made in USA
01158393

0.0995", High Speed Steel Half Round Drill Bit;2-3/8" Overall Length
Mi Item #11671044
MFR #01158393
Price$17.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01158393

0.0995", High Speed Steel Half Round Drill Bit;2-3/8" Overall Length
Mi Item #11671044
MFR #01158393

Mfr description
01158393 01158393 NO.39 118D HSS USA HAL
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.43/each

Specifications

Dimensions

  • Drill Bit Size
    0.0995 in
  • Drill Point Angle
    118
  • Flute Length
    1-3/8 in
  • Overall Length
    2-3/8 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Type
    Half-Round Drill Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)