Motion
01158427

Made in USA
01158427

3/32", High Speed Steel Half Round Drill Bit;2-1/4" Overall Length
MI ITEM #11671048
MFR #01158427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01158427

3/32", High Speed Steel Half Round Drill Bit;2-1/4" Overall Length
MI ITEM #11671048
MFR #01158427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01158427 01158427 NO.42 118D BRIGHT USA
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Specifications

  • Type
    Half-Round Drill Bit
  • Drill Bit Size
    0.0935 in
  • Flute Length
    1-1/4 in
  • Overall Length
    2-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    118
  • Drill Bit Grade
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought