Motion
01210004

Made in USA
01210004

Jobber Length Drill Bit Set - 13 Pieces
Mi Item #11671100
MFR #01210004
Price$381.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01210004

Jobber Length Drill Bit Set - 13 Pieces
Mi Item #11671100
MFR #01210004

Mfr description
01210004 01210004 13PC 1/8-1/2X32 118D C
  • Carbide tips cut faster than high speed steel. It provides good heat and wear resistance.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$381.55/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in

Details

  • Number Of Pieces
    13
  • Point Type
    Standard
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)