Motion
01212661

Made in USA
01212661

Size 1/4", Class 3,000, Forged Carbon Steel Black Pipe Cross; 3,000 psi, Threaded End Connection
MI ITEM #11671102
MFR #01212661
List Price$114.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01212661

Size 1/4", Class 3,000, Forged Carbon Steel Black Pipe Cross; 3,000 psi, Threaded End Connection
MI ITEM #11671102
MFR #01212661

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$114.70/each for your price

Overview

Mfr description
01212661 01212661 1/4"NPT CROSS CL3000 F

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    1/4 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Cross

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text