Motion
01212695

Made in USA
01212695

Size 3/4", Class 3,000, Forged Carbon Steel Black Pipe 90° Street Elbow; 3,000 psi, Threaded End Connection
MI ITEM #11671104
MFR #01212695
List Price$68.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01212695

Size 3/4", Class 3,000, Forged Carbon Steel Black Pipe 90° Street Elbow; 3,000 psi, Threaded End Connection
MI ITEM #11671104
MFR #01212695

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.28/each for your price

Overview

Mfr description
01212695 01212695 3/4"NPT STRT L CL3000

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    3/4 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    90 Degree Street Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text