Overview
Mfr description
01228618 01228618 NO.61 118D HSS BRIGHT
- Bright provides a smooth, polished finish on the tool
- It increases chip flow in softer materials such as aluminum, wood and plastic
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Regular, also known as medium spiral bits, are used in general purpose applications
- They are used on soft, nonferrous materials
- Spiral flutes are constructed with a higher flute angle to remove chips more easily.
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Coolant DeliveryNo
- Shank TypeStraight
- Flute Length11/16 in
- Flute TypeSpiral
- Point TypeStandard
- Overall Length1-5/8 in
- Drill Bit Size0.0390 in
- Cutting DirectionLeft Hand
- Spiral TypeRegular Spiral
- Shank Diameter0.0390 in
- Drill Point118
- Drill Bit GradeGeneral Purpose
- Web ConfigurationTapered
- Web ThinningWeb-Thinned
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data