Motion
01230705

Made in USA
01230705

0.70mm, 1-7/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
Mi Item #11671224
MFR #01230705
Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01230705

0.70mm, 1-7/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
Mi Item #11671224
MFR #01230705

Mfr description
01230705 01230705 0.70MMX28MM HSS USA ME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.85/each

Specifications

Dimensions

  • Blank Length
    1-7/64 in
  • Drill Blank Size
    0.70 mm

Details

  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)