Motion
01231356

Made in USA
01231356

1.35mm, 1-37/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671237
MFR #01231356
List Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01231356

1.35mm, 1-37/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671237
MFR #01231356

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.28/each for your price

Overview

Mfr description
01231356 01231356 1.35MMX40MM HSS USA ME

Specifications

  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Blank Length
    1-37/64 in
  • Drill Blank Size
    1.35 mm
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text