Motion
01231703

Made in USA
01231703

1.70mm, 1-11/16" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
Mi Item #11671244
MFR #01231703
Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01231703

1.70mm, 1-11/16" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
Mi Item #11671244
MFR #01231703

Mfr description
01231703 01231703 1.70MMX43MM HSS USA ME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.28/each

Specifications

Dimensions

  • Blank Length
    1-11/16 in
  • Drill Blank Size
    1.70 mm

Details

  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)