Motion
01231752

Made in USA
01231752

1.75mm, 1-13/16" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
Mi Item #11671245
MFR #01231752
Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01231752

1.75mm, 1-13/16" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
Mi Item #11671245
MFR #01231752

Mfr description
01231752 01231752 1.75MMX46MM HSS USA ME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.60/each

Specifications

Dimensions

  • Blank Length
    1-13/16 in
  • Drill Blank Size
    1.75 mm

Details

  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)