Motion
01234301

Made in USA
01234301

4.30mm, 3-5/32" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671281
MFR #01234301
List Price$6.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01234301

4.30mm, 3-5/32" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671281
MFR #01234301

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.30/each for your price

Overview

Mfr description
01234301 01234301 4.30MMX80MM HSS USA ME

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Blank Length
    3-5/32 in
  • Drill Blank Size
    4.30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought