Motion
01234806

Made in USA
01234806

4.80mm, 3-25/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671287
MFR #01234806
List Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01234806

4.80mm, 3-25/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671287
MFR #01234806

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.50/each for your price

Overview

Mfr description
01234806 01234806 4.80MMX86MM HSS USA ME

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Blank Length
    3-25/64 in
  • Drill Blank Size
    4.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought