1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
01235001
5.00mm, 3-25/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #
11671289
MFR #
01235001
Price
$7.63
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 01235001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
01235001
5.00mm, 3-25/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #
11671289
MFR #
01235001
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$7.63
/each
Qty
Add to Cart
Specifications
Dimensions
Blank Length
3-25/64 in
Drill Blank Size
5.00 mm
Details
Blank Diameter Tolerance
+0.0000 to -0.0005 in
Finish Coating
Bright
Material
High Speed Steel
Overview
Mfr description
01235001 01235001 5MMX86MM HSS USA METRI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought