Motion
01236108

Made in USA
01236108

6.10mm, 3-31/32" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671302
MFR #01236108
List Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01236108

6.10mm, 3-31/32" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671302
MFR #01236108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.48/each for your price

Overview

Mfr description
01236108 01236108 6.10MMX101MM HSS USA M

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Blank Length
    3-31/32 in
  • Drill Blank Size
    6.10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text