Motion
01236207

Made in USA
01236207

6.20mm, 3-31/32" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671303
MFR #01236207
Price$10.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01236207

6.20mm, 3-31/32" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671303
MFR #01236207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.80/each

Specifications

Dimensions

  • Blank Length
    3-31/32 in
  • Drill Blank Size
    6.20 mm

Details

  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Overview

Mfr description
01236207 01236207 6.20MMX101MM HSS USA M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought