Motion
01236603

Made in USA
01236603

6.60mm, 3-31/32" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671308
MFR #01236603
List Price$11.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01236603

6.60mm, 3-31/32" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671308
MFR #01236603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.83/each for your price

Overview

Mfr description
01236603 01236603 6.60MMX101MM HSS USA M

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Blank Length
    3-31/32 in
  • Drill Blank Size
    6.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought