Motion
01236702

Made in USA
01236702

6.70mm, 3-31/32" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
Mi Item #11671309
MFR #01236702
Price$11.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01236702

6.70mm, 3-31/32" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
Mi Item #11671309
MFR #01236702

Mfr description
01236702 01236702 6.70MMX101MM HSS USA M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.83/each

Specifications

Dimensions

  • Blank Length
    3-31/32 in
  • Drill Blank Size
    6.70 mm

Details

  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)